power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 21-27.3 V AC50-60

  • Mfr # 3RT1466-6NB36

  • Zoro # G815673793


product price:  $1,858.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1466-6NB36
Zoro #
G815673793
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - power contactor AC-1 400 A / 690 V / 40 Degrees C is a robust and reliable industrial tool that falls under the "IEC Magnetic Contactors" category. This product is rated for operation up to 690 volts. It's specified for operation at a temperature of 40 degrees Celsius and has a control voltage range (Uc) between 21-27.3 V AC50-60. With three poles, it offers versatility in electrical circuit control.

Key features include:

  • Auxiliary Contact Form: The device comes equipped with an auxiliary contact form of type 2NC/2NO which provides additional switching capabilities.
  • Number of Auxiliary Contacts: It boasts four auxiliary contacts for enhanced functionality and flexibility in controlling various circuits simultaneously.
  • Number of Poles: With three poles, this power contactor can manage multiple circuits or phases concurrently.
  • Terminal Connection Type: The screw250 terminal connection type is designed for use in specified conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.