power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 24 V DC

  • Mfr # 3RT1466-2XB46-0LA2

  • Zoro # G615998423


product price: $2,100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1466-2XB46-0LA2
Zoro #
G615998423
UPC #
-
Country of Origin
Germany

Description

Siemens power contactor AC-1, a 3-pole IEC Magnetic Contactor with a 24 V DC coil. It is rated for operation within the specified voltage and current ranges and is designed to operate within the specified ambient temperature range. The device is categorized under IEC Magnetic Contactors.

Category: IEC Magnetic Contactors — product category

  • Poles: 3-pole — number of switching paths
  • Current rating: 400 A — maximum load current
  • Voltage rating: 690 V — maximum operating voltage
  • Coil voltage: 24 V DC — coil energizing voltage
  • Ambient temperature rating: 40°C — maximum ambient operating temperature
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.