power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 24 V DC

  • Mfr # 3RT1466-6XB46-0LA2

  • Zoro # G915998499


product price:  $2,445.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1466-6XB46-0LA2
Zoro #
G915998499
UPC #
-
Country of Origin
Germany

Description

The SIEMENS Power Contactor is a 3-pole device with an AC-1 rating of 400 A and a voltage capacity of up to 690 V at 40 Degrees Celsius. It operates under the control voltage (Uc) of 24 V DC. This product falls under the category "IEC Magnetic Contactors", which are electromechanical devices for switching electrical circuits on or off.

Key features include:

  • AC-1 Rating: The contactor can handle up to 400A, indicating its ability to carry high current loads.
  • Voltage Capacity: With a maximum capacity of up to 690V, it can be used in systems that operate within this range.
  • Temperature Tolerance: The unit is rated for operation at temperatures up to 40 degrees Celsius.
  • Control Voltage (Uc): Operates within the specified range of a control voltage of 24V DC.
  • IEC Magnetic Contactors Category: As part of this category, it operates based on electromagnetic principles.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.