Shop SIEMENS
See all product information
Create Account
power contactor AC-1 400 A / 690 V / 40 Degrees C 3-pole Uc: 23-26 V AC50-60 Hz
- Mfr # 3RT1466-6AB36
- Zoro # G915674263
product price:
$
1,690.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Number of Auxillary Contacts
4
Coil Voltage
23V-26V AC/DC
Terminal Connection Type
Bar, Screw
Full Load Amps-Inductive
138 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RT1466-6AB36
- Zoro #
- G915674263
- UPC #
- -
- Country of Origin
- Germany
Details
- Number of Poles
- 3
- Number of Auxillary Contacts
- 4
- Coil Voltage
- 23V-26V AC/DC
- Item
- Power Contactor
- Terminal Connection Type
- Bar, Screw
- Full Load Amps-Inductive
- 138 A
- Full Load Amps-Resistive
- 400 A
- Standards
- CCC, CE, UKCA, UL, EAC
- Auxiliary Contact Form
- 2NC/2NO
Description
power contactor AC-1 400 A / 690 V / 40 °C 3-pole, Uc: 23-26 V AC50-60 Hz / DC drive: conventional auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.