power contactor AC-1 500 A / 690 V / 40 °C 3-pole Uc: 200-277 V AC50-60

  • Mfr # 3RT1467-6SP36

  • Zoro # G015998467


product price:  $2,389.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1467-6SP36
Zoro #
G015998467
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens power contactor AC-1, an IEC Magnetic Contactor. It is rated for operation with three poles, includes four auxiliary contacts, and utilizes screw-type terminal connections.

Poles: 3 — specifies the number of electrical poles/contacts supported by this device.

  • Auxiliary Contacts: 4 — supports additional switching functions as specified in product documentation.
  • Terminal Connection Type: Screw — indicates compatibility with screw-type wiring connections as per product specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.