power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 110 V DC

  • Mfr # 3RT1476-2XJ46-0LA2

  • Zoro # G115998404


product price:  $4,088.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1476-2XJ46-0LA2
Zoro #
G115998404
UPC #
-
Country of Origin
Germany

Description

The Siemens power contactor AC-1 is a 3-pole IEC magnetic contactor intended for switching applications within specified electrical parameters. It is rated for operation within specified voltage and current ranges, designed to operate within the specified ambient temperature range, and is compatible with control voltages within the specified range.

Poles: 3

  • Current rating: rated for operation within specified voltage and current ranges
  • Rated voltage: 690 V
  • Ambient temperature rating: designed to operate within the specified ambient temperature range
  • Coil voltage (Uc): compatible with control voltages within the specified range
  • Product category: IEC Magnetic Contactors
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.