power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 200-277 V AC50-60

  • Mfr # 3RT1476-6PP35

  • Zoro # G015998573


product price:  $3,360.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1476-6PP35
Zoro #
G015998573
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

This is an IEC magnetic contactor with 3 poles and a coil voltage range of 200–277 V AC/DC. Rated for use as a power switching device within the IEC magnetic contactor specifications.

Coil Voltage: 200V-277V AC/DC — rated for operation within this voltage range.

  • Number of Auxiliary Contacts: 4 — specifies the number of auxiliary contacts available for connection.
  • Number of Poles: 3 — indicates capability to control up to three circuits concurrently.
  • Terminal Connection Type: Screw — compatible with screw terminal wiring methods.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.