power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 24 V DC

  • Mfr # 3RT1476-6XB46-0LA2

  • Zoro # G715998552


product price:  $4,085.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1476-6XB46-0LA2
Zoro #
G715998552
UPC #
-
Country of Origin
Germany

Description

The SIEMENS Power Contactor is a 3-pole, AC-1 rated device with a maximum operating voltage of 690V and current capacity of 690A at an ambient temperature of 40 degrees Celsius. This industrial-grade tool falls under the "IEC Magnetic Contactors" category and operates on a control voltage (Uc) of 24V DC. It's intended for use in the regulation of power distribution in commercial or industrial settings.

Key features include:

AC-1 Rating: This suggests that the contactor may be used with resistive loads such as heaters and incandescent lighting, within its specified ratings.

  • High Voltage Capacity: Rated for operation up to a maximum of 690V, this contactor is intended for use with significant electrical loads within these specifications.
  • High Current Capacity: The unit is rated for currents up to a maximum of 690A, suggesting suitability for heavy-duty applications within these specifications.
  • Ambient Temperature Tolerance: The device is rated for operation at ambient temperatures up to 40 degrees Celsius.
  • Control Voltage (Uc): With an operating control voltage (Uc) specification of 24V DC, this indicates lower energy input requirements under normal operating conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.