power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 72 V DC

  • Mfr # 3RT1476-6XF46-0LA2

  • Zoro # G315998495


product price:  $4,074.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1476-6XF46-0LA2
Zoro #
G315998495
UPC #
-
Country of Origin
Germany

Description

Siemens power contactor categorized under IEC Magnetic Contactors. It is an AC-1 type, 3-pole unit rated for operation within the specified current and voltage ratings, designed to operate within the specified ambient temperature range, and rated for use with coils of up to 72 V DC, as specified by manufacturer guidelines.

Manufacturer: Siemens

  • Product category: IEC Magnetic Contactors
  • Type: AC-1 power contactor
  • Poles: 3
  • Current rating: 690 A
  • Rated voltage: 690 V
  • Ambient temperature: 40 °C
  • Coil voltage: 72 V DC
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.