power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 96-127 V AC50-60

  • Mfr # 3RT1476-6SF36

  • Zoro # G315998563


product price:  $3,162.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1476-6SF36
Zoro #
G315998563
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens AC-1 power contactor, an IEC Magnetic Contactor. It is a 3-pole device with screw terminal connections and includes four auxiliary contacts configured as auxiliary contacts with standard configurations.

Number of poles: 3 — rated for operation within specified electrical parameters

  • Auxiliary contact configuration: configured as auxiliary contacts with standard configurations
  • Includes four auxiliary contacts as specified
  • Terminal connection type: equipped with screw terminal connections for wiring
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.