power contactor AC-1 690 A / 690 V / 40 Degrees C 3-pole Uc: 220-240 V AC50-60

  • Mfr # 3RT1476-2AP36

  • Zoro # G115998398


product price:  $2,700.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Bar, Spring Type
Number of Auxillary Contacts
4
Standards
CCC, CE, UKCA, UL, EAC
Full Load Amps-Inductive
170 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1476-2AP36
Zoro #
G115998398
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Bar, Spring Type
Number of Auxillary Contacts
4
Standards
CCC, CE, UKCA, UL, EAC
Full Load Amps-Inductive
170 A
Full Load Amps-Resistive
690 A
Item
Power Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC

Description

power contactor AC-1 690 A / 690 V / 40 °C 3-pole, Uc: 220-240 V AC50-60 Hz / DC drive: conventional auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: spring-loaded terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.