Zoro Homepage

IEC PowerContactor, Non-Reversing, 24VAC

  • Mfr # 3RT20172AB01

  • Zoro # G8359663


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V AC
HP @ 1 Phase - 120V
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20172AB01
Zoro #
G8359663
UPC #
662643911442
Country of Origin
Germany

Dimensions

Height
70 mm
Width
45 mm
Depth
73 mm
Overall Depth
3.6 in
Overall Width
1.6 in
Mounting Hole Distance - Height
1.97 in
Frame Size
S00
Overall Height
2.85 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.38 in

Details

Full Load Amps-Inductive
12 A
Item
IEC Power Contactor
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V AC
HP @ 1 Phase - 120V
1/2 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
7 1/2 hp
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
Aux. Contact Configuration
1NO
Auxiliary Contact Form
1NO
Series
SIRIUS 3RT20
Hz
50/60
Connection type
Spring pulley connection
Rated current [In] for the power loss specification
12 ampere
suitable for series installation
Yes
Max. rated AC voltage for controls, 50 Hz
24 volt
Rated operating power with AC-3, 400 V
6 kilowatt
Rated operating current Ie with AC-3, 400 V
12 ampere
Power loss per pole, current-dependent [PlIp]
0.5 watt
rated operational power AC-1 at 400 V
13 kilowatt
max. rated AC voltage for controls (60 Hz)
24 volt
Power loss, static, current-independent [Pls]
5.7 watt
Number of making contacts and main contacts
3
Frequency
50/60 Hz
Embedded Surge Suppressor
No
Mounting Postion
Vertical
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
30,000,000
Reversing Capability
Non-Reversing
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
24V AC
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Number of Normally Open Main Contacts
3
Phase
Three
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Terminal Connection Type
Spring Loaded Terminals
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Full Load Current - Resistive
22 A
Number of Auxillary Contacts
1
Mounting Style
DIN Rail, Surface
Full Load Current - Inductive
12 A
Horsepower @ Three Phase - 600V AC
10 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
3 hp
Contactor Style
IEC

Description

IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.85 in, Overall Width 1.6 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.