IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20241KB40

  • Zoro # G8360397


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20241KB40
Zoro #
G8360397
UPC #
662643915044
Country of Origin
Germany

Dimensions

Height
85 mm
Width
45 mm
Depth
107 mm
Overall Depth
1.8 in
Overall Height
3.6 in
Overall Width
3.6 in
Mounting Hole Distance - Height
2.36 in
Frame Size
S0
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.19 in

Details

Item
IEC Power Contactor
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
7 1/2 hp
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S0
Auxiliary Contact Form
1NO/1NC
Aux. Contact Configuration
1NO/1NC
Series
SIRIUS 3RT20
Rated current [In] for the power loss specification
12 ampere
Power loss per pole, current-dependent [PlIp]
0.3 watt
suitable for series installation
Yes
Connection type
Screw connection
Rated operating power with AC-3, 400 V
6 kilowatt
min. rated control voltage Us with DC
24 volt
rated operational power AC-1 at 400 V
23 kilowatt
Power loss, static, current-independent [Pls]
4.5 watt
Rated operating current Ie with AC-3, 400 V
12 ampere
Number of making contacts and main contacts
3
Horsepower @ Three Phase - 600V AC
10 hp
Phase
Three
Terminal Connection Type
Screw Terminals
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Style
DIN Rail, Surface
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
690V AC
Coil Voltage
24V DC
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Response Time
4 to 16 msec (Opening Delay at AC), 8 to 40 msec (Closing Delay at AC)
Number of Normally Open Main Contacts
3
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 240V AC
2 hp
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
IP Rating
IP20
Horsepower @ Single Phase - 120V AC
1 hp
Maximum Operating Temperature
140 Degrees F
Mounting Postion
Vertical
Number of Auxillary Contacts
2
Full Load Current - Inductive
12 A

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 3.6 in, Overall Width 3.6 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.