Zoro Homepage

Power contactor AC-3 300 A

  • Mfr # 3RT1066-6AB36-0UA0

  • Zoro # G115998916


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1066-6AB36-0UA0
Zoro #
G115998916
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - Power contactor AC-3 300 A falls under the "IEC Magnetic Contactors" category. It is designed with an auxiliary contact form of 2NC/2NO, signifying it has two normally closed and two normally open contacts. This power contactor also features three poles, indicating its ability to control three different circuits simultaneously. The terminal connection type for this device is screw250, a method used for attaching wires or cables to the unit.

Key Features:

  • Auxiliary Contact Form: The 2NC/2NO configuration provides flexibility in controlling electrical circuits.
  • Number of Auxiliary Contacts: With four auxiliary contacts, multiple circuit connections are achievable.
  • Number of Poles: Three poles allow simultaneous control over separate circuits.
  • Terminal Connection Type: The Screw250 connection is designed for attaching wires or cables to the unit.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.