Zoro Homepage

power contactor AC-3 300 A

  • Mfr # 3RT1066-6AF36-0UA0

  • Zoro # G015998917


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1066-6AF36-0UA0
Zoro #
G015998917
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

power contactor, AC-3 300 A, 160 kW / 400 V, AC 50-60 Hz / DC operation 110-127 V AC/DC auxiliary contacts 2 NO + 2 NC 3-pole, frame size S10 busbar connections drive: conventional screw terminal NEMA version

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.