Zoro Homepage

power contactor AC-3

  • Mfr # 3RT2516-1AH00

  • Zoro # G715998989


product price: $42.35
/ea
Sold in multiples of 8 for $338.80

Key Features

Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2516-1AH00
Zoro #
G715998989
UPC #
-
Country of Origin
Germany

Details

Number of Poles
4
Terminal Connection Type
Screw

Description

power contactor, AC-3, 9 A, 4 kW / 400 V, 4-pole, 48 V AC, 50/60 Hz, main contacts: 2 NO + 2 NC, screw terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.