Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

power contactor AC-3

  • Mfr # 3RT2516-1AM20

  • Zoro # G015998979


product price: $54.79
/ea
Sold in multiples of 7 for $383.53

Key Features

Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2516-1AM20
Zoro #
G015998979
UPC #
-
Country of Origin
Germany

Details

Number of Poles
4
Terminal Connection Type
Screw

Description

power contactor, AC-3, 9 A, 4 kW / 400 V, 4-pole, 208 V AC, 50/60 Hz, main contacts: 2 NO + 2 NC, screw terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.