Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

power contactor AC-3

  • Mfr # 3RT2516-1AP00

  • Zoro # G115303062


product price: $50.75
/ea
Sold in multiples of 8 for $406.00

Key Features

Terminal Connection Type
Screw Clamp
Coil Voltage
230V AC
Number of Poles
4
Series
3RT
Full Load Current - Inductive
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2516-1AP00
Zoro #
G115303062
UPC #
-
Country of Origin
Germany

Details

Terminal Connection Type
Screw Clamp
Coil Voltage
230V AC
Number of Poles
4
Series
3RT
Full Load Current - Inductive
9 A
Item
Definite Purpose Contactor

Description

power contactor, AC-3, 9 A, 4 kW / 400 V, 4-pole, 230 V AC, 50/60 Hz, main contacts: 2 NO + 2 NC, screw terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.