
power contactor AC-3
Mfr # 3RT2535-1AC20
Zoro # G315999102
product price: $190.99
/eaSold in multiples of 2 for $381.98
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Number of Poles
4
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT2535-1AC20
Zoro #
G315999102
UPC #
-
Country of Origin
Germany
Details
Auxiliary Contact Form
1NC/1NO
Number of Poles
4
Terminal Connection Type
Screw
Description
power contactor, AC-3, 35 A, 18.5 kW / 400 V, 4-pole, 24 V AC, 50/60 Hz, main contacts: 2 NO + 2 NC, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.