
power contactor AC-3
Mfr # 3RT2545-1NP30
Zoro # G115998275
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2545-1NP30
Zoro #
G115998275
UPC #
-
Country of Origin
Germany
Details
Number of Poles
4
Terminal Connection Type
Screw
Description
power contactor, AC-3, 80 A, 37 kW / 400 V, 4-pole, 175-280 V AC/DC, 50/60 Hz, with integrated varistor, main contacts: 2 NO + 2 NC, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.