Zoro Homepage

power contactor AC-3e/AC-3 150 A

  • Mfr # 3RT1055-6AP30

  • Zoro # G715998682


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
220V-240V
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1055-6AP30
Zoro #
G715998682
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
220V-240V
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
0

Description

power contactor, AC-3e/AC-3 150 A, 75 kW / 400 V AC 50-60 Hz / DC Uc: 220-240 V 3-pole, without auxiliary contacts drive: conventional main circuit: busbar control and auxiliary circuit: screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.