Zoro Homepage

power contactor AC-3e/AC-3 150 A

  • Mfr # 3RT1055-6XF46-1LA2

  • Zoro # G515998783


product price: $1,055.99
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
3RT1055-6XF46-1LA2
Zoro #
G515998783
UPC #
-
Country of Origin
Germany

Description

power contactor, AC-3e/AC-3 150 A, 75 kW / 400 V Uc: 110 V DC x 0.7-1.25 PLC input 24-110 V DC 3-pole, auxiliary contacts 2 NO + 2 NC drive: electronic main circuit: busbar control and auxiliary circuit: screw terminal extended rated condition railway IEC 60077 upright mounting position