Zoro Homepage

power contactor AC-3e/AC-3 265 A

  • Mfr # 3RT1065-2XF46-0LA2

  • Zoro # G915998963


product price: $2,058.99
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
3RT1065-2XF46-0LA2
Zoro #
G915998963
UPC #
-
Country of Origin
Germany

Description

power contactor, AC-3e/AC-3 265 A, 132 kW / 400 V Uc: 110 V DC x 0.7-1.25 PLC input 24-110 V DC 3-pole, auxiliary contacts 2 NO + 2 NC drive: electronic main circuit: busbar control and auxiliary circuit: spring-loaded terminal extended rated condition railroad IEC 60077