Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2015-1AD02

  • Zoro # G215302828


product price: $59.85
/ea
Sold in multiples of 8 for $478.80

Key Features

Coil Voltage
42V AC
Full Load Current - Inductive
7 A
Terminal Connection Type
Screw Clamp
Number of Poles
3
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2015-1AD02
Zoro #
G215302828
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
42V AC
Full Load Current - Inductive
7 A
Terminal Connection Type
Screw Clamp
Number of Poles
3
Item
Definite Purpose Contactor
Series
3RT
Phase
3

Description

power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 42 V AC, 50/60 Hz, auxiliary contacts: 1 NC, screw terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.