Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2015-2BF48-3MA4

  • Zoro # G215998236


product price: $81.29
/ea
Sold in multiples of 5 for $406.45
Free Shipping & Returns

Key Features

Auxiliary Contact Form
3NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2015-2BF48-3MA4
Zoro #
G215998236
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
3NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4

Description

power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 110 V DC, auxiliary contacts: 1 NO + 3 NC, spring-loaded terminal, size: S00, captive auxiliary switch, center auxiliary NC contact current path unequipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.