
power contactor AC-3e/AC-3
Mfr # 3RT2016-1AQ02
Zoro # G515303785
product price: $58.29
/eaSold in multiples of 8 for $466.32
Key Features
Number of Poles
3
Phase
3
Series
3RT
Full Load Current - Inductive
9 A
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2016-1AQ02
Zoro #
G515303785
UPC #
-
Country of Origin
Germany
Details
Number of Poles
3
Phase
3
Series
3RT
Full Load Current - Inductive
9 A
Terminal Connection Type
Screw Clamp
Coil Voltage
380V AC
Item
Definite Purpose Contactor
Description
power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 380 V AC, 50/60 Hz, auxiliary contacts: 1 NC, screw terminal, size: S00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.