Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2018-2AK61

  • Zoro # G315302834


product price: $74.19
/ea
Sold in multiples of 6 for $445.14

Key Features

Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-2AK61
Zoro #
G315302834
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1

Description

power contactor, AC-3e/AC-3, 16 A, 7.5 kW / 400 V, 3-pole, 110 V AC, 50 Hz / 120 V, 60 Hz, auxiliary contacts: 1 NO, spring-loaded terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.