Shop SIEMENS
See all product information
Create Account
power contactor AC-3e/AC-3
- Mfr # 3RT2018-2BB41
- Zoro # G315303268
product price:Â
$
146.99
/ea
Sold in multiples of 4 for
$587.96
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
16 A
Full Load Amps-Resistive
22 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RT2018-2BB41
- Zoro #
- G315303268
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Power Contactor
- Auxiliary Contact Form
- 1NO
- Coil Voltage
- 24V DC
- Number of Poles
- 3
- Full Load Amps-Inductive
- 16 A
- Full Load Amps-Resistive
- 22 A
- Terminal Connection Type
- Spring Type
- Number of Auxillary Contacts
- 1
- Standards
- CCC, CE, UKCA, cULus, EAC
Description
power contactor, AC-3e/AC-3, 16 A, 7.5 kW / 400 V, 3-pole, 24 V DC, auxiliary contacts: 1 NO, spring-loaded terminal, size: S00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.