Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2023-1AV04

  • Zoro # G915303170


product price: $75.79
/ea
Sold in multiples of 6 for $454.74
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Coil Voltage
400V AC
Number of Poles
3
Phase
3
Full Load Current - Inductive
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2023-1AV04
Zoro #
G915303170
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Coil Voltage
400V AC
Number of Poles
3
Phase
3
Full Load Current - Inductive
9 A
Series
3RT

Description

power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 400 V AC, 50 Hz, auxiliary contacts: 2 NO + 2 NC, screw terminal, size: S0, removable auxiliary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.