
power contactor AC-3e/AC-3
Mfr # 3RT2024-1AR60
Zoro # G815303423
product price: $64.95
/eaSold in multiples of 7 for $454.65
Key Features
Full Load Current - Inductive
12 A
Phase
3
Coil Voltage
400V/440V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2024-1AR60
Zoro #
G815303423
UPC #
-
Country of Origin
Germany
Details
Full Load Current - Inductive
12 A
Phase
3
Coil Voltage
400V/440V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Number of Poles
3
Item
Definite Purpose Contactor
Description
power contactor, AC-3e/AC-3, 12 A, 5.5 kW / 400 V, 3-pole, 400 V AC, 50 Hz / 400-440 V, 60 Hz, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.