
power contactor AC-3e/AC-3
Mfr # 3RT2026-1AM20
Zoro # G315304005
product price: $126.99
/eaSold in multiples of 4 for $507.96
Free Shipping & Returns
Key Features
Terminal Connection Type
Screw
Coil Voltage
208V AC
Full Load Current - Inductive
25 A
Series
3RT
Phase
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT2026-1AM20
Zoro #
G315304005
UPC #
-
Country of Origin
Germany
Details
Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Coil Voltage
208V AC
Full Load Current - Inductive
25 A
Series
3RT
Phase
3
Number of Poles
3
Description
power contactor, AC-3e/AC-3, 25 A, 11 kW / 400 V, 3-pole, 208 V AC, 50/60 Hz, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.