Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2027-1AN24

  • Zoro # G415302680


product price: $173.99
/ea
Sold in multiples of 3 for $521.97
Free Shipping & Returns

Key Features

Number of Poles
3
Phase
3
Terminal Connection Type
Screw Clamp
Coil Voltage
220V AC
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2027-1AN24
Zoro #
G415302680
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Phase
3
Terminal Connection Type
Screw Clamp
Coil Voltage
220V AC
Series
3RT
Full Load Current - Inductive
32 A
Item
Definite Purpose Contactor

Description

power contactor, AC-3e/AC-3, 32 A, 15 kW / 400 V, 3-pole, 220 V AC, 50/60 Hz, auxiliary contacts: 2 NO + 2 NC, screw terminal, size: S0, removable auxiliary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.