Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2027-2AL20

  • Zoro # G115302768


product price: $154.99
/ea
Sold in multiples of 3 for $464.97
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Spring Type
Full Load Current - Inductive
32 A
Series
3RT
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2027-2AL20
Zoro #
G115302768
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
3
Terminal Connection Type
Spring Type
Full Load Current - Inductive
32 A
Series
3RT
Phase
3
Coil Voltage
230V AC

Description

power contactor, AC-3e/AC-3, 32 A, 15 kW / 400 V, 3-pole, 230 V AC, 50/60 Hz, auxiliary contacts: 1 NO + 1 NC, spring-loaded terminal, size: S0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.