Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2028-1BJ80

  • Zoro # G315303275


product price: $260.99
/ea
Sold in multiples of 2 for $521.98
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Screw
Phase
3
Series
3RT
Coil Voltage
72V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-1BJ80
Zoro #
G315303275
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
3
Terminal Connection Type
Screw
Phase
3
Series
3RT
Coil Voltage
72V DC
Full Load Current - Inductive
38 A

Description

power contactor, AC-3e/AC-3, 38 A, 18.5 kW / 400 V, 3-pole, 72 V DC, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.