Zoro Homepage

power contactor AC-3e/AC-3

  • Mfr # 3RT2028-2AG24

  • Zoro # G715303066


product price: $192.99
/ea
Sold in multiples of 3 for $578.97
Free Shipping & Returns

Key Features

Phase
3
Number of Poles
3
Series
3RT
Coil Voltage
110V AC
Terminal Connection Type
Spring Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-2AG24
Zoro #
G715303066
UPC #
-
Country of Origin
Germany

Details

Phase
3
Number of Poles
3
Series
3RT
Item
Definite Purpose Contactor
Coil Voltage
110V AC
Terminal Connection Type
Spring Type
Full Load Current - Inductive
38 A

Description

power contactor, AC-3e/AC-3, 38 A, 18.5 kW / 400 V, 3-pole, 110 V AC, 50/60 Hz, auxiliary contacts: 2 NO + 2 NC, spring-loaded terminal, size: S0, removable auxiliary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.