
power contactor AC-3e/AC-3
Mfr # 3RT2035-1AU00
Zoro # G215303610
product price: $170.99
/eaSold in multiples of 3 for $512.97
Free Shipping & Returns
Key Features
Full Load Current - Inductive
41 A
Number of Poles
3
Series
3RT
Coil Voltage
240V AC
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2035-1AU00
Zoro #
G215303610
UPC #
-
Country of Origin
Germany
Details
Full Load Current - Inductive
41 A
Number of Poles
3
Series
3RT
Item
Definite Purpose Contactor
Coil Voltage
240V AC
Terminal Connection Type
Screw Clamp
Phase
3
Description
power contactor, AC-3e/AC-3, 41 A, 18.5 kW / 400 V, 3-pole, 240 V AC, 50 Hz, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.