Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

power contactor AC-3e/AC-3

  • Mfr # 3RT2035-3AF04

  • Zoro # G315303374


product price: $186.99
/ea
Sold in multiples of 3 for $560.97
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Screw
Full Load Current - Inductive
41 A
Phase
3
Coil Voltage
110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2035-3AF04
Zoro #
G315303374
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
3
Terminal Connection Type
Screw
Full Load Current - Inductive
41 A
Phase
3
Coil Voltage
110V AC
Series
3RT

Description

power contactor, AC-3e/AC-3, 41 A, 18.5 kW / 400 V, 3-pole, 110 V AC, 50 Hz, auxiliary contacts: 2 NO + 2 NC, main circuit: screw terminal, control and auxiliary circuit: spring-loaded terminal, size: S2, removable auxiliary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.