Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

power contactor AC-3e/AC-3

  • Mfr # 3RT2036-1AD04

  • Zoro # G915303569


product price: $229.99
/ea
Sold in multiples of 2 for $459.98
Free Shipping & Returns

Key Features

Phase
3
Series
3RT
Coil Voltage
42V AC
Terminal Connection Type
Screw Clamp
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2036-1AD04
Zoro #
G915303569
UPC #
-
Country of Origin
Germany

Details

Phase
3
Series
3RT
Coil Voltage
42V AC
Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Number of Poles
3
Full Load Current - Inductive
51 A

Description

power contactor, AC-3e/AC-3, 51 A, 22 kW / 400 V, 3-pole, 42 V AC, 50 Hz, auxiliary contacts: 2 NO + 2 NC, screw terminal, size: S2, removable auxiliary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.