
power contactor AC-3e/AC-3
Mfr # 3RT2037-1AL20
Zoro # G615303968
product price: $284.99
/eaSold in multiples of 2 for $569.98
Free Shipping & Returns
Key Features
Coil Voltage
230V AC
Phase
3
Full Load Current - Inductive
65 A
Number of Poles
3
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2037-1AL20
Zoro #
G615303968
UPC #
-
Country of Origin
Germany
Details
Coil Voltage
230V AC
Phase
3
Full Load Current - Inductive
65 A
Item
Definite Purpose Contactor
Number of Poles
3
Terminal Connection Type
Screw Clamp
Series
3RT
Description
power contactor, AC-3e/AC-3, 65 A, 30 kW / 400 V, 3-pole, 230 V AC, 50/60 Hz, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.