
power contactor AC-3e/AC-3
Mfr # 3RT2037-1NB36
Zoro # G015304275
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Full Load Current - Inductive
65 A
Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT2037-1NB36
Zoro #
G015304275
UPC #
-
Country of Origin
Germany
Details
Phase
3
Full Load Current - Inductive
65 A
Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Series
3RT
Item
Definite Purpose Contactor
Description
power contactor, AC-3e/AC-3, 65 A, 30 kW / 400 V, 3-pole, 20-33 V AC/DC, 50/60 Hz, with integrated varistor, auxiliary contacts: 2 NO + 2 NC, screw terminal, size: S2, lateral auxiliary switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.