
power contactor AC-3e/AC-3
Mfr # 3RT2038-3AF06
Zoro # G815304802
product price: $340.99
/eaSold in multiples of 2 for $681.98
Free Shipping & Returns
Key Features
Coil Voltage
110V AC
Number of Poles
3
Phase
3
Full Load Current - Inductive
80 A
Terminal Connection Type
Spring Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2038-3AF06
Zoro #
G815304802
UPC #
-
Country of Origin
Germany
Details
Coil Voltage
110V AC
Number of Poles
3
Phase
3
Full Load Current - Inductive
80 A
Terminal Connection Type
Spring Type
Item
Definite Purpose Contactor
Series
3RT
Description
power contactor, AC-3e/AC-3, 80 A, 37 kW / 400 V, 3-pole, 110 V AC, 50 Hz, auxiliary contacts: 2 NO + 2 NC, main circuit: screw terminal, control and auxiliary circuit: spring-loaded terminal, size: S2, lateral auxiliary switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.