power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 24 V AC, 50/60 Hz

  • Mfr # 3RT2015-2AB02

  • Zoro # G615303104


product price:  $46.59
/ea
Sold in multiples of 9 for $419.31

Key Features

Auxiliary Contact Form
1NC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2015-2AB02
Zoro #
G615303104
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
1NC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1

Description

The Siemens IEC Magnetic Contactor is a 3-pole power switch rated for use within specified operational categories. It uses a 24 V AC coil at 50/60 Hz and is rated to operate within specified current and voltage ranges. The unit contains one auxiliary contact of the specified type.

Key features

  • Poles: 3
  • Auxiliary contact form: 1NC
  • Number of auxiliary contacts: 1
  • Terminal connection type: Spring Type
  • Coil voltage: 24 V AC
  • Coil frequency: 50/60 Hz
  • Rated current: 7 A
  • Rated load: 3 kW at 400 V
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.