power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 240 V AC, 50/60 Hz

  • Mfr # 3RT2015-1AU01

  • Zoro # G015303117


product price:  $56.99
/ea
Sold in multiples of 9 for $512.91

Key Features

Terminal Connection Type
Screw
Phase
3
Coil Voltage
240V AC
Number of Poles
3
Full Load Current - Inductive
7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2015-1AU01
Zoro #
G015303117
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Phase
3
Coil Voltage
240V AC
Number of Poles
3
Full Load Current - Inductive
7 A
Series
3RT

Description

power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 240 V AC, 50/60 Hz, auxiliary contacts: 1 NO, screw terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.