power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 48 V AC, 50/60 Hz

  • Mfr # 3RT2015-2AH02

  • Zoro # G915303538


product price:  $51.75
/ea
Sold in multiples of 9 for $465.75

Key Features

Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2015-2AH02
Zoro #
G915303538
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1

Description

The SIEMENS Power Contactor is a 3-pole, AC-3e/AC-3 device with a power capacity of 7 A and 3 kW at 400 V. It operates on an electrical frequency of 50/60 Hz and requires a voltage of 48 V AC to function. This product falls under the "IEC Magnetic Contactors" category and is suitable for industrial or commercial settings requiring control of high current circuits.

Key features include:

  • Number of Auxiliary Contacts: The contactor comes equipped with one auxiliary contact which can be used for additional circuitry or control functions.
  • Number of Poles: With three poles, this device can handle multi-phase circuits, making it versatile in various electrical setups.
  • Terminal Connection Type: The spring type terminal connection is intended for attachment to the circuit wiring, which may facilitate energy transfer.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.