power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 230 V AC, 50 Hz

  • Mfr # 3RT2023-1AP00

  • Zoro # G115303222


product price:  $64.29
/ea
Sold in multiples of 9 for $578.61

Key Features

Phase
3
Terminal Connection Type
Screw
Number of Poles
3
Full Load Current - Inductive
9 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2023-1AP00
Zoro #
G115303222
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Phase
3
Terminal Connection Type
Screw
Number of Poles
3
Full Load Current - Inductive
9 A
Series
3RT
Coil Voltage
230V AC

Description

power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 230 V AC, 50 Hz, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.