Zoro Homepage
This item is Discontinued.
Siemens Power Meter, LCD, 120/240VAC 7KM21120BA003AA0

Power Meter, LCD, 120/240VAC (Discontinued)

  • Mfr # 7KM21120BA003AA0
  • Zoro # G6715414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KM21120BA003AA0
Zoro #
G6715414
UPC #
783643371835
Country of Origin
Germany

Dimensions

Depth
2.3 in
Height
4.2 in
Width
3.6 in

Details

Item
Power Meter
Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-0.30%
Meter Range
40 to 831V
Measures
Current, Frequency, Power, Voltage
Enclosure Rating
NEMA 12
Mounting
Panel
Phase
3
Input Voltage
110/340V DC, 120/240V AC
Display
LCD
Standards
UL Listed
Features
Pulse Only Meter
Operating Temp. Range
14 Degrees to 131 Degrees F

Description

Power Meter, LCD Display, Mounting Panel, Input Voltage 110/340V DC, 120/240V AC, Amps 1 A, 5 A, +/-0.30 Percent Accuracy, Measures Current, Frequency, Power, Voltage, Enclosure Rating NEMA 12, Hz 50/60, Meter Range 40 to 831V, Phase 3, Operating Temp. Range 14 Degrees to 131 Degrees F, Height 4.2 in, Width 3.6 in, Depth 2.3 in, Standards UL Listed, Pulse Only Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.