Zoro Homepage
This item is Discontinued.
Siemens Power Meter, LCD, 120/240VAC 7KM31330BA003AA0

Power Meter, LCD, 120/240VAC (Discontinued)

  • Mfr # 7KM31330BA003AA0
  • Zoro # G6613284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KM31330BA003AA0
Zoro #
G6613284
UPC #
040892190830
Country of Origin
United States

Dimensions

Height
4.2 in
Width
3.6 in
Depth
2.3 in

Details

Item
Power Meter
Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-1.00%
Meter Range
12 to 480V
Measures
Current, Frequency, Power, Voltage
Enclosure Rating
NEMA 12
Mounting
Panel
Phase
3
Input Voltage
110/250V DC, 120/240V AC
Display
LCD
Features
Multi-Voltage
Standards
UL Listed
Operating Temp. Range
14 Degrees to 131 Degrees F

Description

Power Meter, LCD Display, Mounting Panel, Input Voltage 110/250V DC, 120/240V AC, Amps 1 A, 5 A, +/-1.00 Percent Accuracy, Measures Current, Frequency, Power, Voltage, Enclosure Rating NEMA 12, Hz 50/60, Meter Range 12 to 480V, Phase 3, Operating Temp. Range 14 Degrees to 131 Degrees F, Height 4.2 in, Width 3.6 in, Depth 2.3 in, Standards UL Listed, Multi-Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.