Power Meter, LCD, 120/480VAC
Mfr # US2:ENCL3148001TCX
Zoro # G2949171
product price: $2,139.99
/ea
Free Shipping & Returns
Key Features
Amps
0.5 A
Hz
50/60
Accuracy
+/-1%
Meter Range
120 to 480V
Measures
Frequency, Power, Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US2:ENCL3148001TCX
Zoro #
G2949171
UPC #
094726358804
Country of Origin
United States
Dimensions
Height
3.78 in
Width
3.78 in
Depth
2.83 in
Overall Depth
2.83 in
Overall Height
3.78 in
Overall Width
3.78 in
Description
Power Meter, LCD Display, Mounting Panel, Input Voltage 480V, Amps 0.5 A, +/-1 Percent Accuracy, Measures Frequency, Power, Voltage, Enclosure Rating NEMA 1, Hz 50/60, Meter Range 120 to 480V, Phase Three, Operating Temp. Range -13 Degrees to 158 Degrees F, Height 3.78 in, Width 3.78 in, Depth 2.83 in, Standards UL Listed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.