Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Meter, LCD, 120/480VAC

  • Mfr # US2:ENCL4224001TCX

  • Zoro # G2949147


product price: $3,639.99
/ea
Free Shipping & Returns

Key Features

Amps
0.5 A
Hz
50/60
Accuracy
+/-0.30%
Meter Range
120 to 600V
Measures
Frequency, Power, Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US2:ENCL4224001TCX
Zoro #
G2949147
UPC #
094726358835
Country of Origin
United States

Dimensions

Height
3.78 in
Depth
2.83 in
Width
3.78 in
Overall Width
3.78 in
Overall Depth
2.83 in
Overall Height
3.78 in

Details

Item
Power Meter
Amps
0.5 A
Hz
50/60
Accuracy
+/-0.30%
Meter Range
120 to 600V
Measures
Frequency, Power, Voltage
Enclosure Rating
NEMA 1
Mounting
Panel
Phase
Three
Input Voltage
240V
Display
LCD
Standards
UL Listed
Operating Temp. Range
-13 Degrees to 158 Degrees F
Voltage Output Reading - Maximum
600 V
Voltage Output Reading - Minimum
120 V
Operating Temperature - Minimum
-13 Degrees F
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Current
0.5 A
Includes Datalogging
Datalogging Included
Operating Temperature - Maximum
158 Degrees F

Description

Power Meter, LCD Display, Mounting Panel, Input Voltage 240V, Amps 0.5 A, +/-0.30 Percent Accuracy, Measures Frequency, Power, Voltage, Enclosure Rating NEMA 1, Hz 50/60, Meter Range 120 to 600V, Phase Three, Operating Temp. Range -13 Degrees to 158 Degrees F, Height 3.78 in, Width 3.78 in, Depth 2.83 in, Standards UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.