Zoro Homepage

Power Meter Module, 2.48 in H, 1.69 in W

  • Mfr # 7KM93000AE000AA0

  • Zoro # G7251465


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Type
Profinet
For Use With
7KM42120BA003AA0, Mfr. No. 7KM21120BA003AA0
Voltage
500V AC
Overall Height
2.48 in
Overall Depth
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KM93000AE000AA0
Zoro #
G7251465
UPC #
040892782998
Country of Origin
Germany

Dimensions

Overall Height
2.48 in
Overall Depth
1.69 in

Details

Item
PAC Meter Module
Type
Profinet
For Use With
7KM42120BA003AA0, Mfr. No. 7KM21120BA003AA0
Voltage
500V AC
Accessory Type
Plug-In Communications Module Switch
Compatible with Manufacturer Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Manufacturer Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Manufacturer Part Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible with Manufacturer Model No.
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible with Mfr. Model No.
7KM21120BA003AA0, 7KM42120BA003AA0
For Use with Mfr Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
For Use With Mfr. Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Pump Manufacturer Part Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Mfr. Model Number
7KM21120BA003AA0, 7KM42120BA003AA0

Description

Power Meter Module, ProfinetFor Use With Mfr. No. 7KM21120BA003AA0, 7KM42120BA003AA0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.